£31.90
Ex VAT
£38.28
Inc VAT
Product Details
Product Specification
Serrated Lock Washer
Metric
Spring Steel (325-425 HV10) BZP
Internal Teeth
DIN 6798 J
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | Qualfast |
For nom. size | M2 |
Hole Diameter | 2.2mm |
Leading Standard | DIN 6798 J |
Material | Spring Steel |
Surface Treatment | Zinc Plated |
Thickness | 0.3mm |
UNSPSC Code | 31161822 |