£5.79
Ex VAT
£6.95
Inc VAT
Product Details
Product Specification
Toothed Lock Washer
Metric
Spring Steel (350-425 HV10)
External Teeth
DIN 6797 A
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
For nom. size | M6 |
Hole Diameter | 6.4mm |
Leading Standard | DIN 6797 A |
Material | Spring Steel |
Thickness | 0.7mm |
UNSPSC Code | 31161822 |