£6.98
Ex VAT
£8.38
Inc VAT
Product Details
Product Specification
A2 Stainless Steel
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
For nom. size | M6 |
Grade | A2 |
Hole Diameter | 6.4mm |
Leading Standard | DIN 6797 J |
Material | Stainless Steel |
Surface Treatment | Plain |
Thickness | 0.7mm |
UNSPSC Code | 31161822 |