£7.29
Ex VAT
£8.75
Inc VAT
Product Details
Product Specification
Toothed Lock Washer
Metric
Spring Steel (350-425 HV10)
External Teeth
DIN 6797 A
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
For nom. size | M8 |
Hole Diameter | 8.4mm |
Leading Standard | DIN 6797 A |
Material | Spring Steel |
Thickness | 0.8mm |
UNSPSC Code | 31161822 |