£69.49
Ex VAT
£83.39
Inc VAT
Product Details
Product Specification
Imperial Thread
BSW (British Standard Whitworth)
BS ≈450 (1958)
Material - Steel
Class 4.8
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Slotted |
Grade | 4.8 |
Head Shape | Round Head |
Leading Standard | BS 450 (1958) |
Length | 1-1/2mm |
Material | Steel |
Surface Treatment | Plain |
Thread | British Standard Whitworth |
Thread Direction | Right |
Thread Size | 5/32 |
UNSPSC Code | 31161504 |