£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
Product Documents
This powerful, hand held ferrite magnet allows for the swift and efficient pick up of ferrous materials around the workshop. Completed with a rubber anti-slip handle, it ensures a smooth user experience.
Features and Benefits
• Rubber anti-slip handle for comfort and ease of use
• Ideal to enable sorting of ferrous materials such as nails ans screws
• Is easy to attach to and release from your desired ferrous items
Attribute | Value |
---|---|
Brand | Eclipse Magnetics |
EAN | 5012095619260 |
Material | Ferrite |
MFR Part No. | MHL |
Overall Length | 130mm |
Pull Force | 45kg |
Type | Magnet Lifter |
UNSPSC Code | 27112109 |