£15.79
Ex VAT
£18.95
Inc VAT
Product Details
Product Specification
Heavy Duty Telescopic Magnetic Retrieval tool that can extend to 77cm and has a pick up capacity of over 7kg. featuring an anti-slip rubber handle ideal for use in any working environment.
Attribute | Value |
---|---|
Brand | Eclipse Magnetics |
EAN | 5012095616894 |
MFR Part No. | MRT770 |
Overall Length | 770mm |
Type | Magnetic Pick Up Tool |
UNSPSC Code | 27112109 |