£559.00
Ex VAT
£670.80
Inc VAT
Product Details
Product Specification
Product Documents
Rare earth neodymium magnet material provides lightweight, high power performance. No power required which means no additional costs. Safety locking mechanism prevents accidental release of load. One man can attach the load, effortlessly, in seconds. Access is only required to the load's top face allowing more efficient use of your storage and handling areas. Will lift flat section and round section.
Attribute | Value |
---|---|
Brand | Eclipse Magnetics |
EAN | 5012095061229 |
Material | Neodymium |
MFR Part No. | UL0250 |
Overall Length | 210 |
Type | Lifting Magnet |
UNSPSC Code | 27112109 |