£6.19
Ex VAT
£7.43
Inc VAT
Product Details
Product Specification
A set of six end caps to allow the Kennedy Magnamole to pull the cable through the hole. Black cable adaptor for 3.7 - 4.3mm cable. White adaptor for 4.4 - 5.1mm. Grey adaptor for 5.2 - 5.9mm.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140046191 |
Material | Plastic |
Overall Length | 135mm |
Type | Magnetic Cap |
UNSPSC Code | 27112109 |