£769.00
Ex VAT
£922.80
Inc VAT
Product Details
Product Specification
Product Documents
A unique mechanism isolates the operating handle while the load is suspended. This ensures the load will not be released while the lifter is under tension. Every lifting magnet has a Safe Working Load (SWL) rating, which is three times less than the actual test load that the lifter has to lift before leaving the factory.
Powerful - Constructed using ultra high performance neodymium magnets.
Safe - A 3:1 safety factor.
Zero Running Costs - Permanent magnet technology requires no energy source.
Flexible - 2 pole design enables use on flat and round material.
Fast - The Ultralift™ safely lifts ferrous components in seconds.
Floor Saving - Goods are stored closer together - access is needed to the top face only.
Gentle - Goods are not marked or damaged.
Attribute | Value |
---|---|
Brand | Eclipse Magnetics |
EAN | 5012095067450 |
Material | Neodymium |
MFR Part No. | UL0250+ |
Overall Length | 218 |
Type | Lifting Magnet |
UNSPSC Code | 27112109 |