£8.99
Ex VAT
£10.79
Inc VAT
Product Details
Product Specification
Manufactured from ceramic ferrite material set in a mild steel shell. Suitable for holding machine tool accessories with M6 threads or building into jigs. Supplied with J bolt for easy release.
Attribute | Value |
---|---|
Brand | Kennedy |
Diameter | 66mm |
EAN | 5036140117075 |
ECLASS Code | 21020800 |
Material | Ceramic Ferrite |
Overall Height | 10.7mm |
Thread Size | M6 |
Type | Shallow Pot Magnets |
UNSPSC Code | 31380000 |