£24.64
Ex VAT
£29.57
Inc VAT
Product Details
Product Specification
With a long reach handle and a high power, permanent magnet, this magnetic pick up tool is designed for easy pick-up and release of metal objects. It can be used for scrap and ferrous debris. Complete with a spring- loaded magnet release for easy disposal of debris.
Features and Benefits
• Permanent magnet never needs to remagnetised
• Spring loaded magnet release for easy discarding of the ferrous materials
• Long reach handle allows you to access awkward and hard to reach areas
Typical Applications
• Ideal for use in environments where debris and scattered pieces are a regular occurrence, but a safe and tidy workspace is required such as workshops, warehouses and building sites
Attribute | Value |
---|---|
Brand | Kennedy |
Diameter | 90mm |
EAN | 5036140044340 |
ECLASS Code | 21020800 |
Overall Length | 680mm |
Type | Recovery Magnet |
UNSPSC Code | 31380000 |