£159.00
Ex VAT
£190.80
Inc VAT
Product Details
Product Specification
Bolt Projecting
Ideal general-purpose anchor bolts with excellent tolerance to variation in hole size. Collapsible ferrule ensures positive clamping force is transmitted to the fixture. For use in concrete, brickwork and stone.
Typical applications for heavy-duty anchors include roller shutter doors, fire doors, steelwork, security grills, machinery, pipework/ducting supports
Attribute | Value |
---|---|
Brand | Rawl |
Hole Diameter | 32mm |
Length | 255mm |
Material | Steel |
Surface Treatment | Zinc Plated Yellow Passivated |
Thread Size | M20 |
UNSPSC Code | 31161601 |