SKU:
RAW6676071G
MPN:
R-STUDS-16190
£41.49
Ex VAT
£49.79
Inc VAT
Product Details
Product Specification
(Also suitable for all cartridge resin systems)
Rawlplug mild steel threaded rod and chisel point resin anchor stud, zinc plated. Ideal use with resin capsules and pump in resin. Supplied with stud, nut, washer and one hexagon driver per box.
Attribute | Value |
---|---|
Brand | Rawl |
EAN | 5906675130903 |
Hole Diameter | 16mm |
Length | 190mm |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread Size | M16 |
UNSPSC Code | 31161601 |