£6.19
Ex VAT
£7.43
Inc VAT
Product Details
Product Specification
Product Documents
Widely used for repair projects in plumbing, sheet metal, and electrical engineering, fender washers offer a wide load-bearing surface to assist in secure installations and repairs. Also known as "Mudguard Washers" and "Penny Washers".
Features and Benefits
• Outer diameter is suitable for repairs of enlarged or broken holes
• Electroplated to prevent corrosion
• Available in a range of sizes to suit all requirements
Typical Applications
• Engineering
• Construction
• Automotive
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Diameter | 25mm |
For nom. size | M6 |
Hole Diameter | 6.5mm |
Material | Steel |
Surface Treatment | Zinc Plated |
Thickness | 1.5mm |
UNSPSC Code | 31161807 |