£5.79
Ex VAT
£6.95
Inc VAT
Product Details
Product Specification
Also known as Mudguard or Penny Washers, these flat repair washers are ideal for securing loads evenly across fasteners. Manufactured from A2 Stainless Steel, the product is available to purchase in varying diameters, all with an M6 thread size.
Features and Benefits
• Manufactured from A2 stainless steel for durability
• Available in a variety of sizes all with an M6 thread size
• Simple and effective way of spreading loads evenly across fasteners
Typical Applications
• Construction
• DIY
• Engineering
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Diameter | 25mm |
For nom. size | M6 |
Grade | A2 |
Hole Diameter | 6.5mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thickness | 1.5mm |
UNSPSC Code | 31161807 |