£9.79
Ex VAT
£11.75
Inc VAT
Product Details
Product Specification
Also known as "Mudguard" or "Penny" washers, this range of flat repair washers is constructed from A4 stainless steel. Available in a variety of sizes, each product has a plain finish.
Features and Benefits
• A4 stainless steel construction offers higher corrosion resistance, making it suitable for marine applications
• Available in an array of sizes to suit your specific needs
• Simple yet effective way of leveling load across a wide area
• Can also be used to fasten or secure an enlarged or rusted hole
Typical Applications
• Marine
• Construction
• Engineering
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Diameter | 25mm |
For nom. size | M6 |
Grade | A4 |
Hole Diameter | 6.5mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thickness | 1.5mm |
UNSPSC Code | 31161807 |