£22.79
Ex VAT
£27.35
Inc VAT
Product Details
Product Specification
Widely used for fixing pipes and cables in all industries.
Manufactured to DIN 72573.
Attribute | Value |
---|---|
Band Width | 10mm |
Box Quantity | 100 |
Brand | Matlock |
EAN | 5036140252486 |
Hole Diameter | 4.8mm |
Length | 34mm |
Material | Steel |
Product Type | Full Saddle Clamp Light Duty (1 Pipe) |
Size | 10mm |
Surface Treatment | Zinc Plated |
UNSPSC Code | 31162906 |