£5.70
Ex VAT
£6.84
Inc VAT
Product Details
Product Specification
Widely used for fixing pipes and cables in all industries.
Features and Benefits
• Zinc plated to protect against corrosion
• Durable steel base material
• Available in a comprehensive range of sizes
Standards
• DIN 72571
Attribute | Value |
---|---|
Band Width | 12mm |
Box Quantity | 1 |
Brand | Matlock |
EAN | 5036140252356 |
Hole Diameter | 5.8mm |
Length | 35mm |
Material | Steel |
MFR Part No. | A940160-1 |
Product Type | Half Saddle Clamp (1 Pipe) |
Size | 16mm |
Surface Treatment | Zinc Plated |
UNSPSC Code | 31162906 |