£25.79
Ex VAT
£30.95
Inc VAT
Product Details
Product Specification
Widely used for fixing pipes and cables in all industries.
Manufactured to DIN 72573.
Attribute | Value |
---|---|
Band Width | 12mm |
Box Quantity | 100 |
Brand | Matlock |
EAN | 5036140252523 |
Hole Diameter | 7mm |
Length | 52mm |
Material | Steel |
Product Type | Full Saddle Clamp Light Duty (1 Pipe) |
Size | 20mm |
Surface Treatment | Zinc Plated |
UNSPSC Code | 31162906 |