£7.39
Ex VAT
£8.87
Inc VAT
Product Details
Product Specification
Widely used for fixing pipes and cables in all industries.
Features and Benefits
• Zinc plated to protect against corrosion
• Durable steel base material
• Available in a comprehensive range of sizes
Standards
• DIN 72571
Attribute | Value |
---|---|
Band Width | 10mm |
Box Quantity | 1 |
Brand | Matlock |
EAN | 5036140252325 |
Hole Diameter | 4.8mm |
Length | 22mm |
Material | Steel |
MFR Part No. | A940080-1 |
Product Type | Half Saddle Clamp (1 Pipe) |
Size | 8mm |
Surface Treatment | Zinc Plated |
UNSPSC Code | 31162906 |