Qualfast

M14 FORM-A WASHER - STEEL 140HV DIN 125-1A

SKU:

QFT6455410V

MPN:

QFT-645-5410V

£6.79

Ex VAT

£8.15

Inc VAT

IN STOCK (3)

    Product Details

    Manufactured from resilient, bright steel, this range of plain washers are metric sized and are suited for general purpose securing of fasteners. Available in a range of sizes with a plain finish and an A form.


    Features and Benefits
    • Spreads loads even #ly across fasteners to ensure maximum hold
    • Secures fasteners that are under vibratory forces to ensure they do not come unscrewed
    • Available in a range of sizes to suit your requirements
    • Manufactured from steel for durability


    Typical Applications
    • Engineering
    • Construction
    • DIY


    Standards
    • DIN 125-1A
    • NEN 2269A
    • ISO 7089


    Product Specification
    Attribute
    Value

    Box Quantity

    100

    Brand

    Qualfast

    ECLASS Code

    23099000

    For nom. size

    M14

    Material

    Steel

    Surface Treatment

    Plain

    UNSPSC Code

    31161807