£1.29
Ex VAT
£1.55
Inc VAT
Product Details
Product Specification
Available in a variety of metric sizes, these mild steel washers have a plain edge and a BZP. They are suitable for spreading a load evenly across threaded fasteners.
Features and Benefits
• Manufactured from mild steel for optimum durability
• Simple way of spreading a load evenly across a fastener
• Bright Zinc Plating (BZP) protects the product against corrosion as well as general wear and tear
• Available in a range of metric sizes to suit your needs
Typical Applications
• Construction
• Engineering
• DIY
Standards
• BS 4320
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Owlett Jaton |
EAN | 5014196235134 |
ECLASS Code | 23099000 |
For nom. size | M10 |
Material | Steel |
MFR Part No. | WSB DS10 081 |
Surface Treatment | Zinc Plated |
UNSPSC Code | 31161807 |