£38.49
Ex VAT
£46.19
Inc VAT
Product Details
Product Specification
This range of blind rivet nuts possess cylindrical heads and open serrated shanks. They are manufactured from zinc plated steel making for a robust product. Available in a range of metric sizes.
Features and Benefits
• Manufactured from steel for optimum durability
• Bright Zinc Plating (BZP) improves product resilience
• Available in a variety of metric sizes to suit your specific needs
• Suited for use on metals, plastics and fibreglass for versatility and scope of use
Typical Applications
• Engineering
• Manufacturing
Attribute | Value |
---|---|
Box Quantity | 1 |
Brand | Qualfast |
Drill Size | 16mm |
Grip range | 1.0 - 4.0mm |
Length | 25mm |
Material | Steel |
Product Type | Blind Rivet Nut |
Rivet Nut Diameter | M12 |
Surface Treatment | Zinc Plated |
UNSPSC Code | 31162207 |