£3.19
Ex VAT
£3.83
Inc VAT
Product Details
Product Specification
For all blind riveting applications, these aluminium rivets feature a steel mandrel to give reliably secure joints. Engineered for quality, they're the ideal fastening when access is limited.
Features and Benefits
• Resists vibration for a reliable fit
• Tamper-proof once installed
• Low-cost, but durable
• Available in a range of lengths
Typical Applications
• Metalwork
• Construction
• Electrical maintenance and repair
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Kennedy |
EAN | 5036140119840 |
Head Shape | Domed Head |
Length | 4mm |
Material | Aluminium |
Rivet Diameter | 4mm |
Surface Treatment | Plain |
UNSPSC Code | 31162200 |