£3.58
Ex VAT
£4.30
Inc VAT
Product Details
Product Specification
Cover For Countersunk Head Screw With Hole
Plastic Polyamide (Nylon) PA 6.6
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Matlock |
Colour | Pure White |
Compatable Drive Measurement | 2.5mm |
Compatable Nut Measurement | N/A |
Cover Diameter | 12mm |
Cover Type | Cover For Countersunk Head Screw |
For Use On | Countersunk Head Screw |
Hex Nut Height | N/Amm |
Material | Plastic |
UNSPSC Code | 31162806 |