£10.79
Ex VAT
£12.95
Inc VAT
Product Details
Product Specification
Protection Cover
Metric
Snap Cap For Screw
Plastic Nylon PA (6.6) (Polyamide)
Notes:
Backs not included
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Matlock |
Colour | White |
Compatable Drive Measurement | M6 |
Compatable Nut Measurement | N/A |
Cover Diameter | 16.8mm |
Cover Type | Cap (Snap Type)For Screw |
Grade | PA 6.6 |
Hex Nut Height | N/Amm |
Material | Plastic |
Overall Height | 7.5mm |
UNSPSC Code | 31162806 |