Matlock

M8 SNAP CAP NYLON PA (6.6) WHITE

SKU:

MTL6430338W

MPN:

6430338W

£29.48

Ex VAT

£35.38

Inc VAT

IN STOCK (2)

    Overview

    Protection Cover
    Metric
    Snap Cap For Screw
    Plastic Nylon PA (6.6) (Polyamide)


    Product Specification
    Box Quantity
    250
    Brand
    Matlock
    Colour
    White
    Compatable Drive Measurement
    M8
    Compatable Nut Measurement
    N/A
    Cover Diameter
    20.8mm
    Cover Type
    Cap (Snap Type)For Screw
    Grade
    PA 6.6
    Hex Nut Height
    N/Amm
    Material
    Plastic
    Overall Height
    10.2mm
    UNSPSC Code
    31162806