£11.12
Ex VAT
£13.34
Inc VAT
Product Details
Product Specification
Festaplan Sealing Ring Washer,
Metric,
Copper - Grade h=1.5mm,
DIN 7603 C.
Attribute | Value |
---|---|
Brand | Qualfast |
Hole Diameter | 28mm |
Material | Copper |
Outside Diameter | 34mm |
Seal Material | Festaplan |
Surface Treatment | Plain |
Thickness | 2.5mm |
UNSPSC Code | 31161818 |