£8.79
Ex VAT
£10.55
Inc VAT
Product Details
Product Specification
Annealed Sealing Ring Washers,
Metric,
Copper - Grade h=1.0mm
DIN 7603 A
Attribute | Value |
---|---|
Brand | Qualfast |
Hole Diameter | 6mm |
Material | Copper |
Outside Diameter | 10mm |
Seal Material | Annealed |
Surface Treatment | Plain |
Thickness | 1.5mm |
UNSPSC Code | 31161818 |