£74.50
Ex VAT
£89.40
Inc VAT
Product Details
Product Specification
A2 Stainless Steel
A high security permanent nut fastening. The hexagonal part of the nut shears off at a predetermined torque (as only the cone is threaded) leaving a
tamper resistant cone fastening behind.
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Driving Features | Hexagon Socket |
Grade | A2 |
Head Shape | Hexagon |
Length | 16mmmm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread Size | M12 |
UNSPSC Code | 31161511 |