£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
Steel
Zinc Plated Black Passivated
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Phillips |
Head Shape | Button Head |
Length | 25mm |
Material | Steel |
Surface Treatment | Zinc Plated Black Passivated |
System of Measurement | Metric |
Thread Size | 4.2mm |
UNSPSC Code | 31161528 |