£0.05
Ex VAT
£0.06
Inc VAT
Product Details
Product Specification
Self Drilling Screw
Metric
BZP (Bright Zinc Plated)
Phillips Countersunk
DIN 7504 O - H
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Phillips |
Head Shape | Countersunk Head |
Length | 13mm |
Material | Steel |
Surface Treatment | Zinc Plated |
System of Measurement | Metric |
Thread Size | 3.5mm |
UNSPSC Code | 31161528 |