£0.15
Ex VAT
£0.18
Inc VAT
Product Details
Product Specification
Self Drilling Screw
Metric
Steel BZP (Bright Zinc Plated)
Double Countersunk With Wings and Torx
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | Qualfast |
Driving Features | TX |
Head Shape | Countersunk Head |
Length | 45mm |
Material | Steel |
Surface Treatment | Zinc Plated |
System of Measurement | Metric |
Thread Size | 5.5mm |
UNSPSC Code | 31161528 |