£14.90
Ex VAT
£17.88
Inc VAT
Product Details
Product Specification
Hexagon head with collar, self drilling screws. Made from case hardened steel, bright zinc-plated. Manufactured to DIN 7504 K.
Attribute | Value |
---|---|
Box Quantity | 1 |
Brand | (Unbranded) |
Driving Features | Hexagon |
EAN | 4044521036854 |
Head Shape | Hexagon with Flange |
Leading Standard | DIN 7504 K ISO 15480 |
Length | 32mm |
Material | Steel |
Surface Treatment | Bright Zinc Plated |
Thread | Metric |
Thread Direction | Right Hand |
Thread Size | 6.3 |
UNSPSC Code | 31161507 |