£0.80
Ex VAT
£0.96
Inc VAT
Product Details
Product Specification
Flange head, cross-recessed Z self tapping screws. Type C (AB). Made from A2 stainless steel. DIN: 968 C Z.
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | (Unbranded) |
Driving Features | Pozi |
Grade | 316 |
Head Shape | Recessed Flange |
Leading Standard | DIN 968 C |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread | ST |
Thread Direction | Right Hand |
Thread Size | No.8 |
UNSPSC Code | 31161507 |