Qualfast

ST2.9x9.5mm POZI CSK TAP SCREW BZP

SKU:

QFT6360146D

MPN:

QFT-636-0146D

£4.58

Ex VAT

£5.50

Inc VAT

IN STOCK (3)

    Overview

    Metric Thread
    DIN 7982 C-Z
    Material - Steel
    Zinc Plated


    Product Specification
    Box Quantity
    200
    Brand
    Qualfast
    Driving Features
    Pozi
    Head Shape
    Countersunk
    Leading Standard
    DIN 7982 C-Z
    Length
    9.5mm
    Material
    Steel
    Surface Treatment
    Zinc Plated
    Thread
    ST = Self Tapping
    Thread Direction
    Right Hand
    Thread Size
    2.9
    UNSPSC Code
    31161507