£2.99
Ex VAT
£3.59
Inc VAT
Product Details
Product Specification
Plain Cup
High tensile alloy steel. Grade 14.9.
For use against hardened shafts. Ideal for use in ductile castings such as zinc, aluminium etc. where high tightening torques are not practical.
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Hexagon Socket |
EAN | 5036140256774 |
Grade | 45H |
Length | 3mm |
Material | Steel |
Point Type | Plain Cup Point |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | M2 |
UNSPSC Code | 31161505 |