£7.49
Ex VAT
£8.99
Inc VAT
Product Details
Product Specification
Coiled Straight Pin - (Spiral Pin) - Spring Type,
Metric,
Steel - Standard (Self - Colour),
Heavy Duty - 420 - 560 - HV30,
DIN 7343.
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Leading Standard | DIN 7343 |
Length | 20mm |
Material | Spring Steel |
Thread | Metric |
Thread Size | 4 |
UNSPSC Code | 31163201 |