£30.49
Ex VAT
£36.59
Inc VAT
Product Details
Product Specification
Double coil spring lock washer Spring steel
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Diameter | 17.2 |
For nom. size | M10 |
Hole Diameter | 10.2mm |
Material | Spring Steel |
Thickness | 2.2mm |
UNSPSC Code | 31161811 |