SKU:
QFT6456584R
MPN:
QFT-645-6584R
£4.49
Ex VAT
£5.39
Inc VAT
Product Details
Product Specification
Manufactured from A4 stainless steel to prevent rusting or where high temperatures are a consideration, this range of spring washers are suited for multi-purpose use. Designed to stop fasteners from loosening due to vibratory forces. Available in a range of metric sizes, each product has a single coil and is made from a square section of steel.
Features and Benefits
• Available in a variety of metric sizes to suit your requirements
• Manufactured from marine grade A4 stainless steel for maximum durability and resilience
• Possess a natural resistance to corrosion and wear and tear for overall product life
Typical Applications
• Automotive
• Construction
• Engineering
Standards
• DIN 7980
• BS 4464A
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Diameter | 16 |
For nom. size | M10 |
Grade | A4 |
Hole Diameter | 10.2mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thickness | 2.5mm |
UNSPSC Code | 31161811 |