£13.99
Ex VAT
£16.79
Inc VAT
Product Details
Product Specification
Manufactured from spring steel and Bright Zinc-Plated (BZP), these rectangular section spring washers possess a single coil and are available in a range of metric sizes.
Features and Benefits
• Manufactured from spring steel which is highly durable
• Available in a range of metric sizes to suit your exact needs
• Bright Zinc Plating (BZP) protects the product against corrosion as well as general wear and tear
Typical Applications
• Engineering
• Automotive
• Construction
Standards
• DIN 127B
• NEN 1197B
• BS 4464 B
• NF E25-515
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Diameter | 33.6 |
For nom. size | M20 |
Hole Diameter | 20.2mm |
Material | Spring Steel |
Surface Treatment | Zinc Plated |
Thickness | 4mm |
UNSPSC Code | 31161811 |