£2.98
Ex VAT
£3.58
Inc VAT
Product Details
Product Specification
These square, single coil spring washers are manufactured from A2 stainless steel to prevent rusting or where high temperatures are a consideration. Available in a range of metric sizes to suit your requirements.
Features and Benefits
• Manufactured from A2 stainless steel for durability
• A2 stainless construction bolsters the products resistant to corrosion and more durable under higher temperatures
• Available in a range of metric sizes to suit your needs
Typical Applications
• Engineering
• Automotive
• Construction
Standards
• DIN 7980
• BS 4464A
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
Diameter | 5.6 |
For nom. size | M3 |
Grade | A2 |
Hole Diameter | 3.1mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thickness | 1mm |
UNSPSC Code | 31161811 |