£1.89
Ex VAT
£2.27
Inc VAT
Product Details
Product Specification
Single Coil Square Section Spring Washers,
Self-Colour,
DIN 7980.
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
Diameter | 5.6 |
For nom. size | M3 |
Hole Diameter | 3.1mm |
Material | Spring Steel |
Surface Treatment | Plain |
Thickness | 1mm |
UNSPSC Code | 31161811 |