£1.19
Ex VAT
£1.43
Inc VAT
Product Details
Product Specification
Manufactured from A2 Stainless Steel to prevent rusting.
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | Qualfast |
Diameter | 9.2 |
For nom. size | M5 |
Grade | A2 |
Hole Diameter | 5.1mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thickness | 1.2mm |
UNSPSC Code | 31161811 |