SKU:
QFT6456520N
MPN:
QFT-645-6520N
£2.09
Ex VAT
£2.51
Inc VAT
Product Details
Product Specification
Manufactured from A2 Stainless Steel to prevent rusting.
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | Qualfast |
Diameter | 11.8 |
For nom. size | M6 |
Grade | A2 |
Hole Diameter | 6.1mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thickness | 1.6mm |
UNSPSC Code | 31161811 |