£1.49
Ex VAT
£1.79
Inc VAT
Product Details
Product Specification
Product Documents
This range of blue colour coded, medium duty die springs are suitable for a host of medium load applications. Manufactured from a high quality steel and surface treated for added protection against everyday usage, each batch of product is rigorously tested to ensure each spring will bear load under stress without breaking or losing quality. Available in a variety of sizes to make sure there's a product that suits your individual needs. Longer springs should be guided along their course.
Features and Benefits
• Constructed from quality steel to ensure product longevity even with regular use
• Surface treated to enhance resistance to corrosion and wear and tear
• Blue colour coded to give you instant visibility of the load range of the springs
• Each product undergoes rigorous testing to ensure that they meet the required standards under load and perform as needed
• Available in a variety of sizes to suit your specific requirements
Typical Applications
• Ideal for everyday use in various pieces of office hardware as well in industrial applications for equipment and machinery
Attribute | Value |
---|---|
Brand | Indexa |
Colour | Blue |
EAN | 5036140295216 |
Length (L0) | 51mm |
Material | Steel |
Outside Diameter (DH) | 10mm |
Rigidity | 8.9Nmm |
Type | Medium Load |
UNSPSC Code | 31161905 |
Wire Diameter (Dd) | 4.5mm |