£15.74
Ex VAT
£18.89
Inc VAT
Product Details
Product Specification
Long Tab and Wing Washer
Metric
A4 Stainless Steel
DIN 463
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Diameter | 30mm |
For nom. size | M16 |
Hole Diameter | 17mm |
Leading Standard | DIN 463 |
Material | Stainless Steel |
Thickness | 1mm |
UNSPSC Code | 31161835 |