£7.20
Ex VAT
£8.64
Inc VAT
Product Details
Product Specification
Internal Tab Washer
Metric
Steel - BZP (Bright Zinc Plated)
DIN 462
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | Qualfast |
Diameter | 45mm |
Hole Diameter | M26mm |
Leading Standard | DIN 462 |
Material | Steel |
Surface Treatment | Zinc Plated |
Thickness | 1mm |
UNSPSC Code | 31161835 |