£6.12
Ex VAT
£7.34
Inc VAT
Product Details
Product Specification
This range of high quality spring steel terry or spring clips are finished with a bright zinc plating (BZP) and are available in a range of sizes. Ideal for securing tools, pipes and similar paraphernalia, the product is suitable for regular long term use.
Features and Benefits
• Bright Zinc Plating (BZP) further protects the product from rust and wear and tear
• Manufactured from spring steel for durability as well as flexibility
• Available in a range of sizes to suit your needs
Typical Applications
• Plumbing
• Construction
• Workshops
Attribute | Value |
---|---|
Box Quantity | 1 |
Brand | Matlock |
EAN | 5036140252073 |
ECLASS Code | 23130107 |
Fixing Hole Centres Dimensions | 4-BA |
Height | 33.73mm |
Material | Spring Steel |
Size | 25mm |
Surface Finish | Bright Zinc Plated (as standard) |
Thickness | 0.711mm |
Type | Open Type |
UNSPSC Code | 31162906 |
Width | 9.53mm |